Bed
- Mfr # 7601MS
- Zoro # G323436514
product price:Â
$
1,790.99
/ea
Key Features
Standards
ISO
Product Type
Bed
Material
Polyethylene
For Mattress Length
75 in
Model Name
Endurance(TM) Bed 1.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7601MS
- Zoro #
- G323436514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Length
- 75 in
- Storage Compartment Height
- 19 in
- Storage Compartment Width
- 12 1/2 in
- Overall Height
- 21 in
- Overall Length
- 81 in
- Storage Compartment Depth
- 24 in
- Overall Width
- 35 in
- For Mattress Width
- 30 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Details
- Standards
- ISO
- Product Type
- Bed
- Material
- Polyethylene
- Model Name
- Endurance(TM) Bed 1.0
- Weight Capacity
- 1,500 lb
- Flammability Standards
- UL 94 HB
- Color
- Moss
- Item
- Bed
- Features
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
- Number of Storage Compartments
- 2
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Bed, Color Moss, Material Polyethylene, Features Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.