Bed
- Mfr # 7601SE
- Zoro # G523432453
product price:Â
$
1,790.99
/ea
Key Features
Features
Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Overall Width
35 in
Product Type
Bed
Storage Compartment Depth
24 in
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7601SE
- Zoro #
- G523432453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Storage Compartment Depth
- 24 in
- For Mattress Length
- 75 in
- Overall Height
- 21 in
- Overall Length
- 81 in
- Storage Compartment Height
- 19 in
- For Mattress Width
- 30 in
- Storage Compartment Width
- 12 1/2 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Details
- Features
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
- Product Type
- Bed
- Standards
- ISO
- Weight Capacity
- 1,500 lb
- Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Number of Storage Compartments
- 2
- Color
- Seagrass
- Model Name
- Endurance(TM) Bed 1.0
- Item
- Bed
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
Description
Bed, Color Seagrass, Material Polyethylene, Features Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.