Shop CORTECH
See all product information
Create Account
Ladder
- Mfr # 7704MS
- Zoro # G523434648
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Product Type
Bunk Ladder
Features
Easy to Clean, Sanitize and Maintain
Number of Steps
4
Material
Polyethylene
Model Name
Wall Bunk Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704MS
- Zoro #
- G523434648
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Bunk Ladder
- Features
- Easy to Clean, Sanitize and Maintain
- Number of Steps
- 4
- Material
- Polyethylene
- Model Name
- Wall Bunk Ladder
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 500 lb
- Ligature Resistant
- Ligature Resistant
- Standards
- GreenGuard Gold Certified, ISO 22196
- Color
- Moss
- Item
- Ladder
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Polyethylene
- Wire Color
- Moss
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 55 in
- Overall Width
- 15 1/2 in
- Overall Depth
- 4 1/2 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain
Description
Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.