Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7601TD
- Zoro # G523434631
product price:Â
$
1,790.99
/ea
Key Features
For Mattress Width
30 in
Standards
ISO
Material
Polyethylene
Overall Height
21 in
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7601TD
- Zoro #
- G523434631
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Material
- Polyethylene
- Weight Capacity
- 1,500 lb
- Number of Storage Compartments
- 2
- Item
- Bed
- Flammability Standards
- UL 94 HB
- Product Type
- Bed
- Model Name
- Endurance(TM) Bed 1.0
- Color
- Tide
- Features
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- For Mattress Width
- 30 in
- Overall Height
- 21 in
- Storage Compartment Depth
- 24 in
- Storage Compartment Width
- 12 1/2 in
- For Mattress Length
- 75 in
- Storage Compartment Height
- 19 in
- Overall Width
- 35 in
- Overall Length
- 81 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Description
Bed, Color Tide, Material Polyethylene, Features Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.