Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 210HOS2
- Zoro # G523435492
product price:Â
$
2,542.99
/ea
Key Features
Standards
ISO
Features
Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Overall Width
41 in
For Mattress Width
36 in
Color
Heritage Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210HOS2
- Zoro #
- G523435492
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Features
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
- Color
- Heritage Oak
- Product Type
- Bed
- Item
- Bed
- Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Weight Capacity
- 1,500 lb
- Model Name
- Sequoia(TM) Molded Wood Grain Bed
- Ligature Resistant
- Ligature Resistant
- Number of Storage Compartments
- 0
- Shell Material
- Polyethylene
- Wire Color
- Heritage Oak
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 41 in
- For Mattress Width
- 36 in
- Overall Height
- 18 in
- Overall Length
- 82 in
- For Mattress Length
- 80 in
- Wire Rope Length
- 82 in
- Length
- 82 in
Description
Bed, Color Heritage Oak, Material Polyethylene, Features Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability, Standards ISO, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.