Bed
- Mfr # 7615CL
- Zoro # G523432026
product price:Â
$
1,948.99
/ea
Key Features
Overall Height
24 in
Flammability Standards
CAL 133, UL 94 HB
Overall Width
32 1/2 in
Overall Length
78 in
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7615CL
- Zoro #
- G523432026
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Bed
- Standards
- ISO 22196
- Number of Storage Compartments
- 2
- Product Type
- Bed
- Model Name
- Endurance(TM) Bed 1.5
- Color
- Claylight
- Material
- Polyethylene
- Weight Capacity
- 1,500 lb
- Features
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 24 in
- Overall Width
- 32 1/2 in
- Overall Length
- 78 in
- For Mattress Width
- 30 in
- For Mattress Length
- 75 in
- Wire Rope Length
- 78 in
- Length
- 78 in
- Fits Chest Size
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Description
Bed, Color Claylight, Material Polyethylene, Features Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.