Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 210NOS2
- Zoro # G023437361
product price:Â
$
2,542.99
/ea
Key Features
Overall Length
82 in
Model Name
Sequoia(TM) Molded Wood Grain Bed
For Mattress Length
80 in
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210NOS2
- Zoro #
- G023437361
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Sequoia(TM) Molded Wood Grain Bed
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,500 lb
- Product Type
- Bed
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Bed
- Material
- Polyethylene
- Standards
- ISO
- Color
- Natural Oak
- Features
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
- Number of Storage Compartments
- 0
- Ligature Resistant
- Ligature Resistant
- Shell Material
- Polyethylene
- Wire Color
- Natural Oak
- Traction Material
- Polyethylene
Dimensions
- Overall Length
- 82 in
- For Mattress Length
- 80 in
- Overall Width
- 41 in
- For Mattress Width
- 36 in
- Overall Height
- 18 in
- Wire Rope Length
- 82 in
- Length
- 82 in
- Fits Chest Size
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Description
Bed, Color Natural Oak, Material Polyethylene, Features Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability, Standards ISO, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.