Bed
- Mfr # 7615CV
- Zoro # G723437043
product price:Â
$
1,948.99
/ea
Key Features
For Mattress Width
30 in
Model Name
Endurance(TM) Bed 1.5
Color
Canvas
Product Type
Bed
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7615CV
- Zoro #
- G723437043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Width
- 30 in
- Overall Height
- 24 in
- For Mattress Length
- 75 in
- Overall Width
- 32 1/2 in
- Overall Length
- 78 in
- Wire Rope Length
- 78 in
- Length
- 78 in
- Fits Chest Size
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Model Name
- Endurance(TM) Bed 1.5
- Color
- Canvas
- Product Type
- Bed
- Standards
- ISO 22196
- Item
- Bed
- Weight Capacity
- 1,500 lb
- Features
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Number of Storage Compartments
- 2
- Flammability Standards
- CAL 133, UL 94 HB
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Canvas
Description
Bed, Color Canvas, Material Polyethylene, Features Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.