Bed
- Mfr # 7615OC
- Zoro # G323436736
product price:Â
$
1,948.99
/ea
Key Features
Overall Height
24 in
Material
Polyethylene
Overall Length
78 in
Model Name
Endurance(TM) Bed 1.5
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7615OC
- Zoro #
- G323436736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Length
- 78 in
- For Mattress Width
- 30 in
- For Mattress Length
- 75 in
- Overall Width
- 32 1/2 in
- Wire Rope Length
- 78 in
- Length
- 78 in
- Fits Chest Size
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Item
- Bed
- Material
- Polyethylene
- Model Name
- Endurance(TM) Bed 1.5
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Storage Compartments
- 2
- Standards
- ISO 22196
- Weight Capacity
- 1,500 lb
- Features
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Product Type
- Bed
- Color
- Overcast
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Bed, Color Overcast, Material Polyethylene, Features Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.