Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7801MS
- Zoro # G023437439
product price:Â
$
2,046.99
/ea
Key Features
Number of Storage Compartments
2
Standards
ISO
Features
Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Weight Capacity
1,500 lb
Storage Compartment Depth
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7801MS
- Zoro #
- G023437439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Storage Compartment Depth
- 31 in
- For Mattress Width
- 36 in
- Overall Length
- 86 in
- Storage Compartment Width
- 42 in
- For Mattress Length
- 80 in
- Overall Width
- 42 in
- Overall Height
- 24 in
- Storage Compartment Height
- 8 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Details
- Number of Storage Compartments
- 2
- Standards
- ISO
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Item
- Bed
- Weight Capacity
- 1,500 lb
- Product Type
- Bed
- Flammability Standards
- UL 94 HB
- Color
- Moss
- Material
- Polyethylene
- Model Name
- Endurance(TM) Bed 2.0
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Bed, Color Moss, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.