Bed
- Mfr # 7801SE
- Zoro # G423434489
product price:Â
$
2,046.99
/ea
Key Features
For Mattress Length
80 in
Material
Polyethylene
Features
Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Number of Storage Compartments
2
Product Type
Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801SE
- Zoro #
- G423434489
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyethylene
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Number of Storage Compartments
- 2
- Product Type
- Bed
- Item
- Bed
- Standards
- ISO
- Color
- Seagrass
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 2.0
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
- Traction Material
- Polyethylene
Dimensions
- For Mattress Length
- 80 in
- Overall Length
- 86 in
- Overall Width
- 42 in
- Storage Compartment Depth
- 31 in
- For Mattress Width
- 36 in
- Storage Compartment Width
- 42 in
- Overall Height
- 24 in
- Storage Compartment Height
- 8 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Seagrass, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.