Bed
- Mfr # 7802SE
- Zoro # G123434802
product price:Â
$
2,814.99
/ea
Key Features
For Mattress Width
36 in
Overall Width
42 in
Storage Compartment Depth
31 in
Storage Compartment Width
42 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7802SE
- Zoro #
- G123434802
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed
- Flammability Standards
- UL 94 HB
- Color
- Seagrass
- Model Name
- Endurance(TM) Bed 2.1
- Product Type
- Bed
- Weight Capacity
- 1,500 lb
- Number of Storage Compartments
- 2
- Features
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Material
- Polyethylene
- Standards
- ISO 22196
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
- Traction Material
- Polyethylene
Dimensions
- For Mattress Width
- 36 in
- Overall Width
- 42 in
- Storage Compartment Depth
- 31 in
- Storage Compartment Width
- 42 in
- Overall Length
- 86 in
- Overall Height
- 24 in
- Storage Compartment Height
- 8 in
- For Mattress Length
- 80 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Seagrass, Material Polyethylene, Features Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.