Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Glam Soleil White Queen Bed
- Mfr # SOLEIL-WHITE-QB
- Zoro # G923396232
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Particle Board, Solid Wood
Color
White
Overall Width
63 in
Overall Height
56 in
Overall Length
84.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLEIL-WHITE-QB
- Zoro #
- G923396232
- UPC #
- 887179116615
- Country of Origin
- Malaysia
- Material
- MDF, Particle Board, Solid Wood
- Color
- White
- Item
- Queen Bed
Dimensions
- Overall Width
- 63 in
- Overall Height
- 56 in
- Overall Length
- 84.9 in
Description
The Soleil Queen Bed blends modern sophistication with a touch of glamour. Its white frame is paired with a grey upholstered headboard outlined in shimmering crushed crystal trim. The built-in LED lights add a warm, ambient glow, making it a show-stopping centerpiece for your bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.