Bench
- Mfr # 136484CL
- Zoro # G123433829
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Features
Includes Arms
No Arms
Seat Material
Polyethylene
Overall Depth
21 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136484CL
- Zoro #
- G123433829
- UPC #
- -
- Country of Origin
- United States
- Features
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Color
- Claylight
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Bench
- Product Type
- Bench
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Claylight
- Model Name
- Endurance(TM) Bench
Dimensions
- Overall Depth
- 21 in
- Seat Width
- 48 in
- Seat Depth
- 21 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
- Fits Chest Size
Description
Bench, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Pilot Holes (Hardware not Provided), Can Install One or Two as Needed, Can not be Factory Weighted or Filled on Site, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Optional Cuff Rings Available, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.