Bench
- Mfr # 136484OC
- Zoro # G923434262
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Model Name
Endurance(TM) Bench
Seat Width
48 in
Standards
GreenGuard Gold Certified, ISO 22196
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136484OC
- Zoro #
- G923434262
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Model Name
- Endurance(TM) Bench
- Item
- Bench
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Seat Color
- Overcast
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Leg Color
- Overcast
- Product Type
- Bench
Dimensions
- Seat Width
- 48 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
- Seat Depth
- 21 in
- Overall Depth
- 21 in
- Fits Chest Size
Description
Bench, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Pilot Holes (Hardware not Provided), Can Install One or Two as Needed, Can not be Factory Weighted or Filled on Site, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Optional Cuff Rings Available, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.