Bench
- Mfr # 136484TD
- Zoro # G223436980
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
1,000 lb
Assembly
Assembled
Leg Color
Tide
Includes Arms
No Arms
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136484TD
- Zoro #
- G223436980
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Leg Color
- Tide
- Includes Arms
- No Arms
- Product Type
- Bench
- Seat Color
- Tide
- Model Name
- Endurance(TM) Bench
- Features
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Bench
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Height
- 18 in
- Seat Width
- 48 in
- Seat Depth
- 21 in
- Seat Height
- 18 in
- Overall Width
- 48 in
- Overall Depth
- 21 in
- Fits Chest Size
Description
Bench, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Pilot Holes (Hardware not Provided), Can Install One or Two as Needed, Can not be Factory Weighted or Filled on Site, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Optional Cuff Rings Available, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.