Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 106484CL
- Zoro # G123437650
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Seat Height
18 in
Standards
GreenGuard Gold Certified, ISO 22196
Weight Capacity
1,000 lb
Seat Depth
18 in
Includes Arms
Arms Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106484CL
- Zoro #
- G123437650
- UPC #
- 819085012507
- Country of Origin
- United States
Dimensions
- Seat Height
- 18 in
- Seat Depth
- 18 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Seat Width
- 19 in
- Overall Height
- 33 in
- Fits Chest Size
Details
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- Arms Included
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Sentinel Arm Chair
- Modular Component Type
- Standalone
- Features
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Claylight
- Seat Material
- Polyethylene
- Leg Color
- Claylight
Description
Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.