Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484OC
- Zoro # G623431608
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Product Type
Armless Chair
Leg Color
Overcast
Seat Color
Overcast
Features
Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484OC
- Zoro #
- G623431608
- UPC #
- 819085015164
- Country of Origin
- United States
- Item
- Crew Chair
- Product Type
- Armless Chair
- Leg Color
- Overcast
- Seat Color
- Overcast
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Leg Material
- Polyethylene
- Model Name
- Crew Armless Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Overall Height
- 32 in
- Seat Height
- 19 in
- Seat Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.