Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10GNG
- Zoro # G123430156
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Flammability Standards
UL 94HB
Seat Depth
30 in
Standards
GreenGuard Gold Certified, ISO
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10GNG
- Zoro #
- G123430156
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
Dimensions
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Width
- 25 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.