Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 23BGB
- Zoro # G123436639
product price:Â
$
2,396.99
/ea
Key Features
Weight Capacity
2,000 lb
Model Name
Structured Seating
Includes Arms
Arms Included
Overall Width
55 in
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23BGB
- Zoro #
- G123436639
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Item
- Chair
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 55 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.