Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10SGB
- Zoro # G223437048
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No Arms
Seat Width
19 1/2 in
Overall Width
25 in
Standards
GreenGuard Gold Certified, ISO
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10SGB
- Zoro #
- G223437048
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Seat Color
- Stone Gray
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Width
- 19 1/2 in
- Overall Width
- 25 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.