Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300MSS
- Zoro # G323435814
product price:Â
$
464.99
/ea
Key Features
Overall Depth
23 in
Assembly
Assembled
Seat Height
19 in
Standards
GreenGuard Gold Certified, ISO 22196
Modular Component Type
Standalone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300MSS
- Zoro #
- G323435814
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
- Leg Color
- Moss
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Model Name
- Summit Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Depth
- 23 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.