Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10SGG
- Zoro # G023437835
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Depth
30 in
Overall Width
25 in
Flammability Standards
UL 94HB
Seat Color
Stone Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10SGG
- Zoro #
- G023437835
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Seat Color
- Stone Gray
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Model Name
- Structured Seating
- Includes Arms
- No Arms
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 25 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.