Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 8602CV
- Zoro # G823437271
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 in
Assembly
Assembled
Overall Width
18 in
Seat Height
11 in
Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8602CV
- Zoro #
- G823437271
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Item
- Chair
- Weight Capacity
- 500 lb
- Features
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Endurance(TM) Workstation Seat
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Canvas
- Includes Arms
- No Arms
Dimensions
- Overall Height
- 11 in
- Overall Width
- 18 in
- Seat Height
- 11 in
- Seat Depth
- 18 in
- Seat Width
- 18 in
- Overall Depth
- 18 in
- Fits Chest Size
Description
Chair, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Both can also be used as Shelves, Can be Bolted to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Desk and Seat can be Combined Together or Purchased Separately and Paired with an Alternate Seating or Desk Solution, One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.