Chair
- Mfr # 10TDG
- Zoro # G723436824
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Standards
GreenGuard Gold Certified, ISO
Overall Width
25 in
Seat Depth
30 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10TDG
- Zoro #
- G723436824
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Includes Arms
- No Arms
- Seat Color
- Tide
- Seat Material
- Polyethylene
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 25 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.