Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484MBKT
- Zoro # G423437053
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Polyethylene
Assembly
Assembled
Leg Color
Midnight Blue
Accepts Ballast
Ballast Accepted
Seat Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484MBKT
- Zoro #
- G423437053
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Item
- Crew Chair
- Leg Color
- Midnight Blue
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Product Type
- Armless Chair
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Crew Armless Chair
Dimensions
- Seat Width
- 22 in
- Overall Width
- 22 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Overall Height
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.