Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 116484TD
- Zoro # G523434778
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Leg Color
Tide
Includes Mounting Hardware
No Mounting Hardware
Seat Height
18 in
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116484TD
- Zoro #
- G523434778
- UPC #
- 819085015102
- Country of Origin
- United States
- Leg Color
- Tide
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Item
- Chair
- Includes Arms
- No Arms
- Features
- Model Name
- Sentinel Armless Chair
- Seat Color
- Tide
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Depth
- 24 in
- Seat Height
- 18 in
- Overall Height
- 33 in
- Seat Depth
- 18 in
- Overall Width
- 24 in
- Seat Width
- 24 in
- Fits Chest Size
Description
Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.