Chair
- Mfr # 20GYG
- Zoro # G223437833
product price:Â
$
2,054.99
/ea
Key Features
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Flammability Standards
UL 94HB
Weight Capacity
2,000 lb
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20GYG
- Zoro #
- G223437833
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Includes Arms
- No Arms
- Item
- Chair
- Model Name
- Structured Seating
Dimensions
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Width
- 55 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.