Chair
- Mfr # 20IGG
- Zoro # G423437565
product price:Â
$
2,054.99
/ea
Key Features
Seat Height
36 in
Overall Width
55 in
Seat Material
Polyethylene
Seat Depth
30 in
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20IGG
- Zoro #
- G423437565
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
- Item
- Chair
Dimensions
- Seat Height
- 36 in
- Overall Width
- 55 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.