Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274OC
- Zoro # G323434879
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms
Overall Height
33 in
Seat Width
31 in
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274OC
- Zoro #
- G323434879
- UPC #
- 819085019971
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Seat Color
- Overcast
- Assembly
- Assembled
- Features
- Seat Material
- Polyethylene
- Leg Color
- Overcast
- Item
- Chair
- Leg Material
- Polyethylene
- Model Name
- Sync Wedge
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
- Modular Component Type
- Corner
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 500 lb
Dimensions
- Overall Height
- 33 in
- Seat Width
- 31 in
- Overall Width
- 31 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Overcast, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.