Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 23CLG
- Zoro # G823434690
product price:Â
$
2,396.99
/ea
Key Features
Model Name
Structured Seating
Seat Material
Polyethylene
Seat Width
19 1/2 in
Seat Color
Claylight
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23CLG
- Zoro #
- G823434690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Overall Width
- 55 in
- Overall Depth
- 30 in
Details
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.