Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484MSKT
- Zoro # G523429446
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No Arms
Overall Width
22 in
Assembly
Assembled
Overall Depth
26 in
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484MSKT
- Zoro #
- G523429446
- UPC #
- -
- Country of Origin
- United States
- Item
- Crew Chair
- Includes Arms
- No Arms
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Modular Component Type
- Standalone
- Product Type
- Armless Chair
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Moss
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Crew Armless Chair
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 26 in
- Overall Height
- 32 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.