Shop All Waiting Room & Guest Chairs
Cortech
Chair, 24" L 33" H, Armless, Sentinel Series
Mfr # 116484BK
Zoro # G4822148
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Overall Height 33"
- Overall Depth 24"
- Back Color Black
- Back Material Plastic
Product Information
- Brand Cortech
- MFR # 116484BK
- Zoro # G4822148
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Height | 33" |
Diameter | 24 in |
Length | 24" |
Width | 24" |
Details
Description
Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Black, Leg Color Black, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS86 (OS86MH)
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Twin (GPKI709301)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- OFFICESOURCE Parson Collection Armless Micro Mesh Back Side Chair (3129GNSFBK)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- Cortech Office Chairs