Shop All Waiting Room & Guest Chairs
Cortech
Chair, 24" L 33" H, Armless, Sentinel Series
Mfr # 116484BNS
Zoro # G4880421
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Overall Height 33"
- Overall Depth 24"
- Back Color Tan
- Back Material Plastic
Product Information
- Brand Cortech
- MFR # 116484BNS
- Zoro # G4880421
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Length | 24" |
Width | 24" |
Diameter | 24 in |
Height | 33" |
Details
Description
Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Brown, Leg Color Brown, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- FLASH FURNITURE Banquet Chair, 20-1/4"L34"H, VinylSeat, HerculesSeries (FD-BHF-2-GG)
- ATLAS COMMERCIAL PRODUCTS Cross Back X-Back Chair, Limewash (XBC4LW)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 23"W24-1/2"L34"H, Curved, LeatherSeat, ContemporarySeries (BT-510-LEA-BK-GG)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- Cortech Waiting Room & Guest Chairs