Shop All Waiting Room & Guest Chairs
Cortech
Chair, 24" L 33" H, Armless, Sentinel Series
Mfr # 116484SBS
Zoro # G4859552
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Overall Height 33"
- Overall Depth 24"
- Back Color Blue
- Back Material Plastic
Product Information
- Brand Cortech
- MFR # 116484SBS
- Zoro # G4859552
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Height | 33" |
Diameter | 24 in |
Length | 24" |
Width | 24" |
Details
Description
Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Slate Blue, Leg Color Slate Blue, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAREK GROUP Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- Cortech Waiting Room & Guest Chairs