Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274CV
- Zoro # G023430539
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Features
Leg Material
Polyethylene
Overall Depth
32 in
Model Name
Sync Wedge
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274CV
- Zoro #
- G023430539
- UPC #
- 819085019933
- Country of Origin
- United States
- Features
- Leg Material
- Polyethylene
- Item
- Chair
- Model Name
- Sync Wedge
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
- Assembly
- Assembled
- Seat Color
- Canvas
- Modular Component Type
- Corner
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 500 lb
- Leg Color
- Canvas
Dimensions
- Overall Depth
- 32 in
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Seat Width
- 31 in
- Overall Width
- 31 in
- Overall Height
- 33 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.