Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274CVS
- Zoro # G623437044
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Accepted
Seat Height
19 in
Assembly
Assembled
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274CVS
- Zoro #
- G623437044
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Item
- Chair
- Assembly
- Assembled
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Modular Component Type
- Corner
- Seat Color
- Canvas
- Seat Material
- Polyethylene
- Model Name
- Sync Wedge
- Leg Color
- Canvas
- Features
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 500 lb
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Overall Width
- 31 in
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Width
- 31 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.