Chair
- Mfr # 30BNB
- Zoro # G123434871
product price:Â
$
2,653.99
/ea
Key Features
Seat Width
19 1/2 in
Seat Height
36 in
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Overall Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30BNB
- Zoro #
- G123434871
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Width
- 77 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.