Lounge Chair
- Mfr # 320SDS
- Zoro # G323435241
product price:Â
$
861.99
/ea
Key Features
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Modular Component Type
Dependent
Includes Mounting Hardware
No Mounting Hardware
Leg Color
Sand
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SDS
- Zoro #
- G323435241
- UPC #
- -
- Country of Origin
- United States
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Modular Component Type
- Dependent
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Sand
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Lounge Chair
- Item
- Lounge Chair
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Seat Depth
- 28 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.