Chair
- Mfr # 32TDB
- Zoro # G923434538
product price:Â
$
2,825.99
/ea
Key Features
Seat Material
Polyethylene
Seat Width
19 1/2 in
Overall Depth
30 in
Weight Capacity
2,000 lb
Overall Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32TDB
- Zoro #
- G923434538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Overall Width
- 77 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
Details
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Includes Arms
- Arms Included
- Model Name
- Structured Seating
- Seat Color
- Tide
- Flammability Standards
- UL 94HB
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.