Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320SE
- Zoro # G123436677
product price:Â
$
748.99
/ea
Key Features
Overall Width
29 in
Modular Component Type
Dependent
Includes Mounting Hardware
No Mounting Hardware
Seat Color
Seagrass
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SE
- Zoro #
- G123436677
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Dependent
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Seagrass
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Lounge Chair
- Model Name
- Summit Lounge Chair
- Assembly
- Assembled
Dimensions
- Overall Width
- 29 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.