Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 32TDG
- Zoro # G423436797
product price:Â
$
2,825.99
/ea
Key Features
Seat Color
Tide
Seat Depth
30 in
Overall Height
36 in
Standards
GreenGuard Gold Certified, ISO
Model Name
Structured Seating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32TDG
- Zoro #
- G423436797
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Tide
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Width
- 77 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.