Chair
- Mfr # 34BNG
- Zoro # G523436758
product price:Â
$
3,167.99
/ea
Key Features
Overall Width
77 in
Seat Depth
30 in
Model Name
Structured Seating
Flammability Standards
UL 94HB
Standards
GreenGuard Gold Certified, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34BNG
- Zoro #
- G523436758
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Item
- Chair
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Includes Arms
- Arms Included
Dimensions
- Overall Width
- 77 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.