Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 34OCB
- Zoro # G423436513
product price:Â
$
3,167.99
/ea
Key Features
Flammability Standards
UL 94HB
Includes Arms
Arms Included
Seat Material
Polyethylene
Seat Depth
30 in
Overall Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34OCB
- Zoro #
- G423436513
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Seat Color
- Overcast
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Depth
- 30 in
- Overall Width
- 77 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.