Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 34OCG
- Zoro # G223434122
product price:Â
$
3,167.99
/ea
Key Features
Flammability Standards
UL 94HB
Seat Depth
30 in
Overall Depth
30 in
Overall Width
77 in
Standards
GreenGuard Gold Certified, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34OCG
- Zoro #
- G223434122
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Seat Color
- Overcast
- Item
- Chair
- Model Name
- Structured Seating
Dimensions
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Overall Width
- 77 in
- Overall Height
- 36 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.