Chair
- Mfr # 42GNG
- Zoro # G523437533
product price:Â
$
3,809.99
/ea
Key Features
Flammability Standards
UL 94HB
Standards
GreenGuard Gold Certified, ISO
Includes Arms
Arms Included
Seat Width
19 1/2 in
Weight Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42GNG
- Zoro #
- G523437533
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- Arms Included
- Item
- Chair
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
Dimensions
- Seat Width
- 19 1/2 in
- Overall Width
- 100 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.