Chair
- Mfr # 42TDG
- Zoro # G523431449
product price:Â
$
3,809.99
/ea
Key Features
Model Name
Structured Seating
Overall Width
100 in
Overall Depth
30 in
Seat Height
36 in
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42TDG
- Zoro #
- G523431449
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Item
- Chair
- Seat Color
- Tide
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 100 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.