Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301GNS
- Zoro # G023436562
product price:Â
$
658.99
/ea
Key Features
Assembly
Assembled
Overall Height
31 in
Seat Material
Polyethylene
Model Name
Summit Veldura Chair
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301GNS
- Zoro #
- G023436562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Seat Width
- 22 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Details
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Model Name
- Summit Veldura Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Leg Color
- Green
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
Description
Guest Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.