Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484CVKT
- Zoro # G823436519
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Canvas
Overall Width
32 in
Overall Height
25 in
Standards
GreenGuard Gold Certified, ISO 22196
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7484CVKT
- Zoro #
- G823436519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 32 in
- Overall Height
- 25 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Details
- Seat Color
- Canvas
- Item
- Crew Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Product Type
- Arm Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Model Name
- Crew Arm Chair
- Leg Color
- Canvas
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Dependent
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- Arms Included
- Weight Capacity
- 1,000 lb
Description
Crew Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.