Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 8602MS
- Zoro # G523431616
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Seat Material
Polyethylene
Seat Width
18 in
Includes Arms
No Arms
Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8602MS
- Zoro #
- G523431616
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Item
- Chair
- Includes Arms
- No Arms
- Weight Capacity
- 500 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Workstation Seat
- Assembly
- Assembled
- Features
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Depth
- 18 in
- Seat Width
- 18 in
- Seat Height
- 11 in
- Overall Width
- 18 in
- Overall Height
- 11 in
- Seat Depth
- 18 in
- Fits Chest Size
Description
Chair, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Both can also be used as Shelves, Can be Bolted to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Desk and Seat can be Combined Together or Purchased Separately and Paired with an Alternate Seating or Desk Solution, One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.